This product requires certification to purchase.

6 in. 300# Ring Gasket

Lamons Gasket

6 in. 300# Ring Gasket

  • Fast #
  • Part #LC4412060ERF
  • Item #7272796
  • Manufacturer Part #C4412060ERF
4.7 out of 5 Customer Rating
Brand image
Lamons Gasket

6 in. 300# Ring Gasket

  • Fast #
  • Part #LC4412060ERF
  • Item #7272796
  • Manufacturer Part #C4412060ERF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Grand Prairie, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-38B, ASTM F-36J, ASTM F-152, ASTM F-146, ASTM F-104, ASTM D-149-95A
Color Finish Name:
Blue
Diameter - Inside 1:
6
FM Approved:
No
Fitting Type:
Gasket
IAPMO Listed:
No
Maximum Temperature:
300
Minimum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
2000 psi
Pressure Class:
300#
UL Listed:
No