8 900 # 304 CS 304 GRAPH Gasket
8 900 # 304 CS 304 GRAPH Gasket
Frequently Purchased Together
Product Details
- They can be used against virtually any corrosive medium dependent upon the choice of the metal and filler/facing material
- Variable density
- Semi-metallic gaskets are designed to feature soft, pliable sealing materials - which enhance the tightness of the assembly with lower overall load requirements when compared to full metallic gaskets
- Yellow color code
- Low winding pressure and thick soft fillers are used for low pressure applications
- 8 in nominal pipe size
- Spiral wound gaskets are manufactured by alternately winding strips of metal and soft fillers on the outer edge of winding mandrels that determine the inside dimensions of the wound component
- Fabricated
- For schedule 80 pipe and welding neck flange
- Pressure class 900#
Documents
Specifications
- ASME:
- ASME B16.20, ASME B16.47, ASME B16.5, ASME B36.19M
- Diameter - Inside 1:
- 7-3/4 in
- Diameter - Outside:
- 14-3/23 in
- Fitting Type:
- Gasket
- Material:
- Stainless Steel, Graphite
- Material Type:
- 304
- Maximum Temperature:
- 850
- Minimum Temperature:
- 325
- Thickness:
- 0.131 in
- Type:
- LSCSCB080JSC