This product requires certification to purchase.

8 in. 300# 316 Stainless Steel Ring

Lamons Gasket

8 in. 300# 316 Stainless Steel Ring

  • Fast #
  • Part #LECMG080B2SIBOLD
  • Item #4283443
  • Manufacturer Part #ECMG080B2SIBOLD
4.5 out of 5 Customer Rating
Brand image
Lamons Gasket

8 in. 300# 316 Stainless Steel Ring

  • Fast #
  • Part #LECMG080B2SIBOLD
  • Item #4283443
  • Manufacturer Part #ECMG080B2SIBOLD
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
Application:
Waterworks
Diameter - Outside:
8 in
Fitting Type:
Ring
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
500
Pressure Class:
300#
Schedule Class:
40
Thickness:
1/16 in
UL Listed:
No