8 in. 300# Gasket Ring
8 in. 300# Gasket Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-38B, ASTM F-37A, ASTM F-36J, ASTM F-152, ASTM F-146, ASTM F-104, ASTM D-149-95A
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 8 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber, Aramid Fiber, Inorganic Fibers
- Material Type:
- Nitrile
- NSF Certified:
- No
- Pressure Class:
- 300#
- Thickness:
- 0.0625 in
- UL Listed:
- No