8 in. 900# 304L Stainless Steel and Graphite IR Spiral Gasket
8 in. 900# 304L Stainless Steel and Graphite IR Spiral Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 8 in
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- UL Listed:
- No