1-1/2 in. 150# Stainless Steel Ring Gasket
L441 1-1/2 in. 150# Stainless Steel Ring Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- L441
- Diameter - Inside 1:
- 1-1/2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 0.0625 in
- UL Listed:
- No