This product requires certification to purchase.

1 in. 9-1500# 316L Stainless Steel and Flexible Graphite IR Gasket

Lamons Gasket

SpiraSeal® Styles 1 in. 9-1500# 316L Stainless Steel and Flexible Graphite IR Gasket

  • Fast #
  • Part #LSCSIB010LSIG
  • Item #4579232
  • Manufacturer Part #SCSIB010LSI
5 out of 5 Customer Rating
Brand image
Lamons Gasket

SpiraSeal® Styles 1 in. 9-1500# 316L Stainless Steel and Flexible Graphite IR Gasket

  • Fast #
  • Part #LSCSIB010LSIG
  • Item #4579232
  • Manufacturer Part #SCSIB010LSI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.20, ASME B16.47, ASME B16.5
Collection:
SpiraSeal® Styles
Color Finish Category:
Greens
Color Finish Name:
Green
Diameter - Inside 1:
1-3/50 in
Diameter - Outside:
1 in
Fits Pipe Size:
1 in
Fitting Type:
Spiral Wound Gasket
IAPMO Listed:
No
Material:
Mineral, Stainless Steel
Material Type:
316, Graphite
NSF Certified:
No
Pressure Class:
900#, 1500#
Schedule Class:
80
Thickness:
0.131 in
UL Listed:
No