14 in. Stainless Steel, Carbon Steel and Flexible Graphite Gasket
SpiraSeal® Styles 14 in. Stainless Steel, Carbon Steel and Flexible Graphite Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASME:
- ASME B16.20
- Collection:
- SpiraSeal® Styles
- Diameter - Inside 1:
- 13-3/4 in
- Diameter - Outside:
- 17-3/4 in
- FM Approved:
- No
- Fits Pipe Size:
- 14 in
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Stainless Steel, Mineral
- Material Type:
- 316, Graphite
- NSF Certified:
- No
- Pressure Class:
- 150#
- Schedule Class:
- 10S
- UL Listed:
- No