19-19/50 x 13-1/2 in. 600# 316 Stainless Steel, Carbon Steel and Flexible Graphite Spiral Wound Gasket
SpiraSeal® Styles 19-19/50 x 13-1/2 in. 600# 316 Stainless Steel, Carbon Steel and Flexible Graphite Spiral Wound Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.20, ASME B16.47, ASME B16.5
- Collection:
- SpiraSeal® Styles
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 13-1/2 in
- Diameter - Outside:
- 19-19/50 in
- Fits Pipe Size:
- 14 in
- Fitting Type:
- Spiral Wound Gasket
- Material:
- Mineral, Stainless Steel, Carbon Steel
- Material Type:
- 316, Graphite
- Pressure Class:
- 600#
- Schedule Class:
- 30
- Thickness:
- 0.131 in