2-19/100 x 4-19/50 x 2 in. 300#, 400# and 600# Carbon Steel, 304 Stainless Steel and Graphite Spiral Wound Gasket
SpiraSeal® Styles 2-19/100 x 4-19/50 x 2 in. 300#, 400# and 600# Carbon Steel, 304 Stainless Steel and Graphite Spiral Wound Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- ASME:
- ASME B16.20
- Collection:
- SpiraSeal® Styles
- Diameter - Inside 1:
- 2-19/100
- Diameter - Outside:
- 4-19/50 in
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Stainless Steel, Mineral
- Material Type:
- 304, Graphite
- NSF Certified:
- No
- Pressure Class:
- 300#, 400#, 600#
- Schedule Class:
- 40
- UL Listed:
- No