2 in. 304L Stainless Steel and Carbon Steel Gasket
SpiraSeal® Styles 2 in. 304L Stainless Steel and Carbon Steel Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Semi-metallic gaskets are designed to feature soft, pliable sealing materials - which enhance the tightness of the assembly with lower overall load requirements when compared to full metallic gaskets
- They can be used against virtually any corrosive medium dependent upon the choice of the metal and filler/facing material
- Variable density
- Fabricated
- Spiral wound gaskets are manufactured by alternately winding strips of metal and soft fillers on the outer edge of winding mandrels that determine the inside dimensions of the wound component
- Low winding pressure and thick soft fillers are used for low pressure applications
- 2 in nominal pipe size
- Yellow color code
- Pressure class 600#
- For schedule 40 pipe and slip-on/threaded/welding neck flange
Specifications
- ASME:
- ASME B16.20, ASME B16.47, ASME B16.5
- Application:
- Waterworks
- Collection:
- SpiraSeal® Styles
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 2-19/100
- Diameter - Outside:
- 4-19/50 in
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Spiral Wound Gasket
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 850
- Minimum Temperature:
- 325
- Pressure Class:
- 600#
- Temperature Range:
- Up to 2000 Deg F
- Thickness:
- 0.131 in