This product requires certification to purchase.

20 in. 300# Spiral Wound Gasket

Lamons Gasket

SpiraSeal® Styles 20 in. 300# Spiral Wound Gasket

  • Fast #
  • Part #LSCSIB200ESI20
  • Item #4605164
  • Manufacturer Part #SCSIB200ESI
5 out of 5 Customer Rating
Brand image
Lamons Gasket

SpiraSeal® Styles 20 in. 300# Spiral Wound Gasket

  • Fast #
  • Part #LSCSIB200ESI20
  • Item #4605164
  • Manufacturer Part #SCSIB200ESI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Semi-metallic gaskets are designed to feature soft, pliable sealing materials - which enhance the tightness of the assembly with lower overall load requirements when compared to full metallic gaskets
  • They can be used against virtually any corrosive medium dependent upon the choice of the metal and filler/facing material
  • Variable density
  • Fabricated
  • Spiral wound gaskets are manufactured by alternately winding strips of metal and soft fillers on the outer edge of winding mandrels that determine the inside dimensions of the wound component
  • Low winding pressure and thick soft fillers are used for low pressure applications
  • 20 in nominal pipe size
  • Green color code
  • Pressure class 300#
  • For schedule 10 pipe and slip-on/threaded/welding neck flange
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
19-69/100 in
Diameter - Outside
25-3/4 in
Fits Pipe Size
20 in
Pressure Class
300#
Thickness
0.131 in
Characteristics & Features
Collection
SpiraSeal® Styles
Color Finish Category
Greens
Color Finish Name
Green
Fitting Type
Spiral Wound Gasket
Material
Mineral, Stainless Steel, Carbon Steel
Material Type
316, Graphite
Schedule Class
10S
Electrical & Operational Information
Maximum Temperature
850
Minimum Temperature
325
Warranty & Product Information
ASME
ASME B16.20, ASME B16.47, ASME B16.5
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No