3/4 in. 600# 316L Stainless Steel Spiral Wound Gasket
SpiraSeal® Styles 3/4 in. 600# 316L Stainless Steel Spiral Wound Gasket
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.20
- Clean Bagged:
- No
- Collection:
- SpiraSeal® Styles
- Diameter - Inside 1:
- 81/100 in
- Diameter - Outside:
- 2-63/100 in
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Mineral
- Material Type:
- 316, Graphite
- NSF Certified:
- No
- Pressure Class:
- 300#, 600#
- Schedule Class:
- 80
- Type:
- Gasket
- UL Listed:
- No