This product requires certification to purchase.

3-1/2 in. 150# 304L Stainless Steel Flexible Graphite IR Gasket

Lamons Gasket

SpiraSeal® Styles 3-1/2 in. 150# 304L Stainless Steel Flexible Graphite IR Gasket

  • Fast #
  • Part #LSCSCB035BSCN
  • Item #2253889
  • Manufacturer Part #SCSCB040BSC
4.4 out of 5 Customer Rating
Brand image
Lamons Gasket

SpiraSeal® Styles 3-1/2 in. 150# 304L Stainless Steel Flexible Graphite IR Gasket

  • Fast #
  • Part #LSCSCB035BSCN
  • Item #2253889
  • Manufacturer Part #SCSCB040BSC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.20, ASME B16.5, 16.47
Application:
Waterworks
Collection:
SpiraSeal® Styles
Diameter - Inside 1:
4-19/100 in
Diameter - Outside:
6-22/25 in
Fits Pipe Size:
3-1/2 in
Fitting Type:
Spiral Wound Gasket
Material:
Stainless Steel, Mineral
Material Type:
304, Graphite
Pressure Class:
150#
Schedule Class:
40