This product requires certification to purchase.

30 in. 300# 316L Stainless Steel and Graphite Gasket

Lamons Gasket

SpiraSeal® Styles 30 in. 300# 316L Stainless Steel and Graphite Gasket

  • Fast #
  • Part #LLSCSIB30AESI30
  • Item #8716668
  • Manufacturer Part #LSCSIB30AESI
3.9 out of 5 Customer Rating
Brand image
Lamons Gasket

SpiraSeal® Styles 30 in. 300# 316L Stainless Steel and Graphite Gasket

  • Fast #
  • Part #LLSCSIB30AESI30
  • Item #8716668
  • Manufacturer Part #LSCSIB30AESI
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
SpiraSeal® Styles
Fits Pipe Size:
30 in
Fitting Type:
Spiral Wound Gasket
Material:
Carbon Steel, Mineral, Stainless Steel
Material Type:
316L, Graphite
Pressure Class:
300#