4-19/50 in. 600# 304 Stainless Steel Spiral Wound Gasket
SpiraSeal® Styles 4-19/50 in. 600# 304 Stainless Steel Spiral Wound Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spiral wound gaskets can be fabricated in a variety of styles, sizes, and densities using any metal available in thin strip, meaning they can be used against virtually any corrosive medium dependent upon the choice of the metal and filler
- Spiral wound gaskets can be used over the complete temperature range, from cryogenic to approximately 1500°F (815°C) and up to 2000°F (1093°C) under certain conditions
- This type of gasket can be used in all pressures, from vacuum to the standard 2500 pressure class flange ratings
Specifications
- ASME:
- ASME B16.20, ASME B16.47, ASME B16.5
- Brand Model Compatibility:
- ASME B16.50 Flanges
- Collection:
- SpiraSeal® Styles
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 2-19/100 in
- Diameter - Outside:
- 4-19/50 in
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Spiral Wound Gasket
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 1400
- Minimum Temperature:
- -150
- Origin:
- Domestic
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Temperature Range:
- Up to 2000 Deg F
- Thickness:
- 7/40 in