5-4/5 x 11-13/100 x 6 in. 1500# 304 Stainless Steel and Graphite Spiral Wound Gasket
SpiraSeal® Styles 5-4/5 x 11-13/100 x 6 in. 1500# 304 Stainless Steel and Graphite Spiral Wound Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME B16.20, ASME B16.47, ASME B16.5
- Collection:
- SpiraSeal® Styles
- Diameter - Inside 1:
- 5-4/5 in
- Diameter - Outside:
- 11-13/100 in
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Spiral Wound Gasket
- Material:
- Mineral, Stainless Steel
- Material Type:
- 304, Graphite
- Pressure Class:
- 1500#
- Schedule Class:
- 40