6-1/10 x 10-1/2 x 6 in. 600# 304 Stainless Steel and Graphite Spiral Wound Gasket
SpiraSeal® Styles 6-1/10 x 10-1/2 x 6 in. 600# 304 Stainless Steel and Graphite Spiral Wound Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spiral wound gaskets can be fabricated in a variety of styles, sizes, and densities using any metal available in thin strip, meaning they can be used against virtually any corrosive medium dependent upon the choice of the metal and filler
- Spiral wound gaskets can be used over the complete temperature range, from cryogenic to approximately 1500°F (815°C) and up to 2000°F (1093°C) under certain conditions
- This type of gasket can be used in all pressures, from vacuum to the standard 2500 pressure class flange ratings
Specifications
- ASME:
- ASME B16.20, ASME B16.47, ASME B16.5
- Brand Model Compatibility:
- ASME B16.50 Flanges
- Collection:
- SpiraSeal® Styles
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 6-1/10 in
- Diameter - Outside:
- 10-1/2 in
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Spiral Wound Gasket
- Material:
- Mineral, Stainless Steel
- Material Type:
- 304, Graphite
- Maximum Temperature:
- 1400
- Minimum Temperature:
- -150
- Origin:
- Domestic
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Schedule Class:
- 40
- Thickness:
- 7/40 in