3/4 in. 150# 316L Stainless Steel Spiral Wound Gasket
Style WRI 3/4 in. 150# 316L Stainless Steel Spiral Wound Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Spiral wound gaskets can be fabricated in a variety of styles, sizes, and densities using any metal available in thin strip, meaning they can be used against virtually any corrosive medium dependent upon the choice of the metal and filler
- Spiral wound gaskets can be used over the complete temperature range, from cryogenic to approximately 1500°F (815°C) and up to 2000°F (1093°C) under certain conditions
- This type of gasket can be used in all pressures, from vacuum to the standard 2500 pressure class flange ratings
Specifications
- ASME:
- ASME B16.20
- Brand Model Compatibility:
- ASME B16.50 Flanges
- Collection:
- Style WRI
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 81/100 in
- Diameter - Outside:
- 2-1/4 in
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Mineral, Stainless Steel
- Material Type:
- 316L, Graphite
- Maximum Temperature:
- 1400
- Minimum Temperature:
- -150
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Thickness:
- 7/40 in
- UL Listed:
- No