1 lb. Alkalinity Test Kit for Direct Reading Titrator
1 lb. Alkalinity Test Kit for Direct Reading Titrator
Product Details
Product Details
- Direct read titration
- Kit includes test tube with cap, direct read titrator, endpoint color chart and enough reagents for 50 tests at 200 ppm
- Measures total alkalinity (T) expressed as ppm of calcium carbonate (CaCO3)
- This alkalinity test kit provides total alkalinity readings only, using a direct reading titrator. Testing range/sensitivity 0-200 ppm/4 ppm as CaCO3
Documents
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Alkalinity Test Kit
- UL Listed:
- No
- Weight:
- 1 lb