This product requires certification to purchase.

1 lb. Phosphate Test Kit

Lamotte

1 lb. Phosphate Test Kit

  • Fast #
  • Part #L440801
  • Item #7063757
  • Manufacturer Part #4408-01
5 out of 5 Customer Rating
Brand image
Lamotte

1 lb. Phosphate Test Kit

  • Fast #
  • Part #L440801
  • Item #7063757
  • Manufacturer Part #4408-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Designed for water, wastewater, industrial boiling and cooling as well as laundry and sanitation applications
  • Measure from 1 to 10 ppm or 10 to 100 with 1:10 dilution
  • Simply react sampler per instructions and match color to the octa-slide viewer to determine orthophosphate concentration
  • Kit includes enough reagent to perform 50 tests
  • Requires Certification

Documents


Specifications

CE Approved:
No
EPA Compliant:
No
NSF Certified:
No
Product Type:
Phosphate Test Kit
UL Listed:
No
Weight:
1 lb