60ml Water Sampling Bottle for 5860 Winkler Test Kit
60ml Water Sampling Bottle for 5860 Winkler Test Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- Material:
- Glass
- NSF Certified:
- No
- Product Type:
- Water Sampling Bottle
- UL Listed:
- No
- Weight:
- 0.1 lb