7-1/2 in. Turbidity Meter Kit
7-1/2 in. Turbidity Meter Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- New ratiometric design allows for easy and accurate testing
- Best suited for low level turbidity measurements
- Conforms to the 180.1 EPA code on turbidity testing in public drinking water systems
- Seven user selected languages: English, Spanish, French, Japanese, Chinese, Italian, and Portuguese
- Housing is waterproof (IP67 rated)
- Includes 0, 1 and 10 NTU standards, sample bottle, sample cells, USB cable, wall adapter and carrying case
- Large, backlit LCD and 500 data point log
- Easy, menu-driven operation
- Easy menu driven operation and large LCD display
- Advanced calibration algorithms
Specifications
- Application:
- Testing
- Automatic Shut-Off:
- Yes
- Battery Type:
- Lithium-ion
- CE Approved:
- Yes
- EPA Compliant:
- Yes
- Height:
- 3-1/2 in
- ISO:
- ISO 7027
- Length:
- 7-1/2 in
- NEMA:
- NEMA IP 67
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Water Testing Meters
- Size:
- 10 mL
- UL Listed:
- No