Alkalinity Test Kit for Phenolphthalein and Total Alkalinity
Alkalinity Test Kit for Phenolphthalein and Total Alkalinity
Product Details
Product Details
- Direct read titration
- Kit includes test tube with cap, direct read titrator, endpoint color chart and enough reagents for 50 tests at 200 ppm
- Measures phenolphthalein alkalinity (P) expressed as ppm of Calcium Carbonate (CaCO3)
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Alkalinity Test Kit
- UL Listed:
- No
- Weight:
- 1 lb