Chlorine Colorimeter Tablet

You last purchased this on
 
Lamotte

DC1500 Chlorine Colorimeter Tablet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lamotte

DC1500 Chlorine Colorimeter Tablet

  • Fast #
  • Part #L3240
  • Item #7037409
  • Manufacturer Part #3240
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Robust & waterproof - IP-67 rated
  • Ideal for both field and lab use
  • Test free, total and combined chlorine with one sample
  • European CE mark
  • Includes tablet reagent for 100 tests, sample cells, user manual and carrying case
  • Bold, backlit display
  • Additional features include backlit display, rechargeable lithium ion battery, USB output and graphic menu-driven display
  • Covers the entire critical chlorine range of 0-4 ppm with an MDL of 0.03 ppm
  • A great value: Complete, economical package! The DC1500 chlorine colorimeter kit includes tablets for 100 tests or liquid reagents for 140 tests, six sample vials, and a sturdy carrying case
  • USB port
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
3.7V
Battery Type:
Lithium-ion
CE Approved:
No
Collection:
DC1500
EPA Compliant:
Yes
Height:
2-1/2 in
Length:
6-9/10 in
NSF Certified:
No
Power Source:
Battery
Product Type:
Chlorine Colorimeter Tablet
Size:
10 mL
UL Listed:
No
Width:
3-1/4 in