Chlorine Colorimeter Liquid
DC1500 Chlorine Colorimeter Liquid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Test free, total and combined chlorine with one sample
- Robust & waterproof - IP-67 rated
- Ideal for both field and lab use
- Covers the entire critical chlorine range of 0-4 ppm with an MDL of 0.03 ppm
- Additional features include backlit display, rechargeable lithium ion battery, USB output and graphic menu-driven display
- Includes liquid reagent for 144 tests, sample cells, user manual and carrying case
- Bold, backlit display
- European CE mark
- USB port
- A great value: Complete, economical package! The DC1500 chlorine colorimeter kit includes tablets for 100 tests or liquid reagents for 140 tests, six sample vials, and a sturdy carrying case
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- 3.7V
- Battery Type:
- Li-ion (Lithium-ion)
- CE Approved:
- No
- Collection:
- DC1500
- EPA Compliant:
- Yes
- Height:
- 2-1/2
- Length:
- 6-9/10
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Chemicals & Solutions
- UL Listed:
- No
- Width:
- 3-1/4