Low-Range Polypropylene Phosphate Test Kit
Low-Range Polypropylene Phosphate Test Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy-to-use test kit determines orthophosphate levels in clean water with a few easy steps using the ascorbic acid reduction method
- For process control testing only
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Low Range Phosphate Test Kit
- UL Listed:
- No