This product requires certification to purchase.

Portable Turbidity Meter in Black

Lamotte

Portable Turbidity Meter in Black

  • Fast #
  • Part #L1970EPA
  • Item #5133180
  • Manufacturer Part #1970-EPA
3.8 out of 5 Customer Rating
Brand image
Lamotte

Portable Turbidity Meter in Black

  • Fast #
  • Part #L1970EPA
  • Item #5133180
  • Manufacturer Part #1970-EPA
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • New waterproof housing
  • The newly designed 2020WE turbidimeter from LaMotte is easy to use and utilizes a tungsten white light source ensuring compliance with EPA 108.1 standards for turbidity monitoring
  • Advanced features include a 6-line backlit LCD, IP-67 rated, waterproof housing, automatic range selection, signal averaging, rechargeable lithium ion batteries and a USB port
  • Export test name, wavelength, concentration, transmittance, absorbance, sample blank, time of test and date of test to any windows-based computer using the optional SMART Link 3 software
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Depth:
2-1/2 in
Height:
7-1/2 in
NSF Certified:
No
UL Listed:
No
Volts:
3.7V
Width:
3-1/2 in