Secchi Disk Black and White w/ Calibrated Line
Secchi Disk Black and White w/ Calibrated Line
Product Details
Product Details
- Manual clarity measurement
- Provides a very simple means of making transparency determinations in natural waters
- A measured line is attached to the center of the disk by means of a special fitting which stabilizes the disk to keep it parallel to the surface
- Line is 20 meters long and marked every half meter
Specifications
- Diameter:
- 20 cm
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 8-1/2 in
- Fitting Sizes:
- 8-1/2 in
- Material:
- Brass