This product requires certification to purchase.

Standard Range Mercury Reagent 25 Pack for COD or Smart 3 Colorimeter

Lamotte

Standard Range Mercury Reagent 25 Pack for COD or Smart 3 Colorimeter

  • Fast #
  • Part #L0076SC
  • Item #5091543
  • Manufacturer Part #0076-SC
3.4 out of 5 Customer Rating
Brand image
Lamotte

Standard Range Mercury Reagent 25 Pack for COD or Smart 3 Colorimeter

  • Fast #
  • Part #L0076SC
  • Item #5091543
  • Manufacturer Part #0076-SC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • For determination of chemical oxygen demand (COD2) by digestion
  • Contains mercury - dispose of properly
  • EPA compliant
  • Requires Certification

Documents


Specifications

CE Approved:
No
Diameter:
16 mm
EPA Compliant:
No
NSF Certified:
No
Package Quantity:
Pack of 25
Product Type:
Standard Range Mercury Reagent
UL Listed:
No