This product requires certification to purchase.

115V Chemical Feed Pump

Lancaster Pump

100 Series 115V Chemical Feed Pump

  • Fast #
  • Part #L70151
  • Item #1605040
  • Manufacturer Part #7-015-1
4.3 out of 5 Customer Rating
Brand image
Lancaster Pump

100 Series 115V Chemical Feed Pump

  • Fast #
  • Part #L70151
  • Item #1605040
  • Manufacturer Part #7-015-1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The disinfection of water and the treatment of pH imbalance by chemical injection are reliably accomplished with the Lancaster Chemical Pump Series, 100 residential, 200 commercial
  • Chemical feed pumps are usually installed in connection with private well systems
  • Chlorine or potassium permanganate for the oxidation of iron and manganese, soda ash for the neutralization of acid water
  • 0 to 15 gal per day maximum output capacity, 115 V
  • Requires Certification

Specifications

Collection:
100 Series
Connection Size:
1/2
Depth:
9-3/4 in
End Connection 1:
MNPT
End Connections:
MNPT
Flow Rate:
15 gpd
Height:
8-3/4 in
Length:
10-1/2 in
Material:
Plastic
NSF Certified:
No
Pressure - Maximum:
100 psi
Pressure Class:
100#
UL Listed:
No
Volts:
115V
Weight:
8 lb
Width:
9-3/4 in