230V Chemical Feed Pump
100 Series 230V Chemical Feed Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The disinfection of water and the treatment of pH imbalance by chemical injection are reliably accomplished with the Lancaster Chemical Pump Series, 100 residential, 200 commercial
- 0 to 30 gal per day output capacity, 230 V
- Chemical feed pumps are usually installed in connection with private well systems
- Chlorine or potassium permanganate for the oxidation of iron and manganese, soda ash for the neutralization of acid water
Specifications
- Collection:
- 100 Series
- Connection Size:
- 1/2
- Depth:
- 9-3/4 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 30 gpd
- Height:
- 8-3/4 in
- Length:
- 10-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100#
- UL Listed:
- No
- Volts:
- 230V
- Weight:
- 8 lb
- Width:
- 9-3/4 in