3/4 in. Accessory
3/4 in. Accessory
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine SharkBite® fitting package for lancaster X-factor series valves
Specifications
- CE Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 5 in
- Length:
- 6 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- NSF:
- NSF 44, NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No
- Weight:
- 1 lb