1/2 Cu Ft 50 lbs. Calcite Replacement Media
1/2 Cu Ft 50 lbs. Calcite Replacement Media
Product Details
Product Details
- Correct low pH water, which in turn protects your pipes, faucets,heaters, boilers and all appliances requiring the use of water.
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Contaminant Removal:
- PH Neutralizer
- EPA Compliant:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Chemicals & Solutions
- UL Listed:
- No
- Weight:
- 50 lb