This product requires certification to purchase.

1/2 in. Motionless Mixer

Lancaster Water Group

1/2 in. Motionless Mixer

  • Fast #
  • Part #LMM2
  • Item #1605033
  • Manufacturer Part #MM-2
3.5 out of 5 Customer Rating
Brand image
Lancaster Water Group

1/2 in. Motionless Mixer

  • Fast #
  • Part #LMM2
  • Item #1605033
  • Manufacturer Part #MM-2
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Our simple design effectively mixes soda ash or chlorine
  • Used in conjunction with a chemical feed pump for better mixing
  • Static mixers or motionless mixers are fins, obstructions, baffles or channels mounted in pipes, designed to promote mixing as fluid flows through the mixer
  • The MM-2 has a 1 In. inlet/outlet with a 1/2 In. injection port for a chemical feed pump
  • Requires Certification

Specifications

CE Approved:
No
Depth:
3-1/8 in
Diameter:
3-13/100 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Female
Flow Rate:
25 gpm
Length:
13 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
110
NSF Certified:
No
Pressure - Maximum:
90 psi
UL Listed:
No
Weight:
2 lb
Width:
3-1/8 in