1 gal. Res-Up Cleaner
1 gal. Res-Up Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Formulated to penetrate bead pores and loosen up and float away iron and other impurities
Documents
Specifications
- CE Approved:
- No
- Depth:
- 6 in
- Length:
- 14 in
- Material:
- Phosphoric Acid
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Product Type:
- Accessory
- UL Listed:
- No
- Width:
- 6 in