1 lb. Tanex Replacement Media for Tannin Reduction
1 lb. Tanex Replacement Media for Tannin Reduction
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reduces Tannins
Specifications
- CE Approved:
- No
- Depth:
- 9-3/4 in
- Height:
- 8-3/4 in
- Length:
- 10-1/2 in
- Material:
- Resin
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Product Type:
- Tannin Resin
- UL Listed:
- No
- Width:
- 9-3/4 in