15 lbs. Support Bedding Replacement Media
15 lbs. Support Bedding Replacement Media
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Support Bed
Specifications
- Brand Model Compatibility:
- X-FactorPlatinum, Gold, Bronze Line, Heritage, PaceSetter
- Color Finish Name:
- Grey
- Depth:
- 8
- Height:
- 8-3/4
- Length:
- 7-3/4
- Material:
- Gravel
- Maximum Temperature:
- 100
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Type:
- LA807215
- UL Listed:
- No
- Width:
- 8