30 GPD 115V Electronic Chemical Feed Pump
30 GPD 115V Electronic Chemical Feed Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The disinfection of water and the treatment of pH imbalance by chemical injection are reliably accomplished with the Lancaster Chemical Pump Series, 100 residential, 200 commercial
- 0 to 30 gal per day maximum output capacity, 115 V
- Chemical feed pumps are usually installed in connection with private well systems
- Chlorine or potassium permanganate for the oxidation of iron and manganese, soda ash for the neutralization of acid water
Documents
Specifications
- Flow Rate:
- 30 gpd
- Height:
- 9-9/10
- Product Type:
- Chemical Feed Pump
- Pump Body Material:
- Plastic
- Type:
- L7LC54GA
- Volts:
- 115V