This product requires certification to purchase.

50 GPD Replacement T.F.C. Membrane

Lancaster Water Group

50 GPD Replacement T.F.C. Membrane

  • Fast #
  • Part #LTFM50
  • Item #4851538
  • Manufacturer Part #TFM-50
4.1 out of 5 Customer Rating
Brand image
Lancaster Water Group

50 GPD Replacement T.F.C. Membrane

  • Fast #
  • Part #LTFM50
  • Item #4851538
  • Manufacturer Part #TFM-50
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clean sparkling-clear water
  • Requires Certification
  • Lead Law Compliant


Specifications

Contaminant Removal:
Lead, Barium, Cadmium, Chromium, Nitrates, Copper, Radium, Fluoride, Selenium, Cysts, Arsenic, Sodium
Diameter:
8 in
Filter Life (Months):
36 mo
Filtering Material:
Yes
Filtering System:
Point of Use
Flow Rate:
50 gpd
Height:
12 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
UL Listed:
No