50 lb. Coconut Shell Activated Carbon
50 lb. Coconut Shell Activated Carbon
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reduces Chlorine
Specifications
- Contaminant Removal:
- Chlorine Taste, Chlorine Odor
- Diameter:
- 10 in
- Filtering Material:
- Yes
- Fits Model:
- 7-LESDCS-70, 7-LESDCS-100, 7-LESDCS-150, 7-LESDCS-200
- Height:
- 44 in
- IAPMO Listed:
- No
- Maximum Temperature:
- 100
- NSF:
- NSF 61
- NSF Certified:
- Yes