50 lbs. Soda Ash Replacement Media
50 lbs. Soda Ash Replacement Media
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- CE Approved:
- No
- Contaminant Removal:
- PH Neutralizer
- Depth:
- 10
- EPA Compliant:
- No
- Height:
- 15
- Length:
- 23
- Maximum Temperature:
- 100
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Chemicals & Solutions
- UL Listed:
- No
- Width:
- 10