Activate Carbon Post Filter Cart for Lancaster Pump 7-LRO-35
Activate Carbon Post Filter Cart for Lancaster Pump 7-LRO-35
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Works as a final polish to filtered water
- Cartridge contains over 24 cubic inches of acid washed, coconut shell based carbon for maximum capacity
- Part for the 7-LRO-35 reverses osmosis drinking water system
- Carbon cartridges will remove objectionable chlorine, foreign tastes, odors and most colors
Specifications
- Cartridge Type:
- Carbon Block
- Contaminant Removal:
- Chlorine Taste, Chlorine Odor
- Diameter:
- 2-1/2
- Filter Life (Months):
- 12
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fits Model:
- 7-LRO-35
- Flow Rate:
- 50 gpd
- Height:
- 9-1/2
- Maximum Temperature:
- 100
- Micron Rating:
- 5 Micron
- NSF Certified:
- No