This product requires certification to purchase.

BOTTOM DRAIN KIT

Lancaster Water Group

BOTTOM DRAIN KIT

  • Fast #
  • Part #L410DRKT
  • Item #7436554
  • Manufacturer Part #410-DRKT
4.1 out of 5 Customer Rating
Brand image
Lancaster Water Group

BOTTOM DRAIN KIT

  • Fast #
  • Part #L410DRKT
  • Item #7436554
  • Manufacturer Part #410-DRKT
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CE Approved:
No
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Female
Maximum Temperature:
113
NSF Certified:
No
UL Listed:
No
Weight:
1 lb