Cityguard Pro X-Factor 1.5 cu ft. Mixed Bed Filter
Cityguard Pro X-Factor 1.5 cu ft. Mixed Bed Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- Advanced Diagnostics
- Reduced Water Usage with Plated Tank Technology
- Low Maintenance
- Easy Set-Up
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Connection Size:
- 1
- Contaminant Removal:
- Chlorine, Taste, Odor
- Filtering System:
- Point of Entry
- Flow Rate:
- 5.5 gpm
- Height:
- 61
- Type:
- L7LXMBCAT15B
- Volts:
- 120V