CitySoft 1.5 cu ft. Water Softener
CitySoft 1.5 cu ft. Water Softener
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Advanced Diagnostics
- Reduced Water Usage with Plated Tank Technology
- Low Maintenance
- Easy Set-Up
- Media Pre-Loaded
Documents
Specifications
- Capacity:
- 1.5 cu ft
- Connection Size:
- 1
- Contaminant Removal:
- Chlorine, Taste, Odor
- Filtering System:
- Point of Entry
- Flow Rate:
- 10 gpm
- Height:
- 64 in
- Material:
- Fiberglass, Plastic
- Product Type:
- Water Softener
- Size:
- 1-1/2 cu ft
- Type:
- L7LXDCATSL150B
- Volts:
- 120V