I in. 90 Micron Self Cleaning Filter
Clear-Flo I in. 90 Micron Self Cleaning Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes Drain
- Chemical Free
- Space Saving
Specifications
- Cartridge Type:
- Sediment
- Collection:
- Clear-Flo
- Connection Size:
- 1
- Connection Type:
- MPT
- Contaminant Removal:
- Sediment
- Diameter:
- 4-3/10
- Discharge:
- 1 in
- Filter Life (Months):
- 9
- Filter Size:
- 15-2/5 x 4-4/5
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Flow Rate:
- 27 gpm
- Height:
- 15-2/5
- Maximum Temperature:
- 113
- Micron Rating:
- 90 Micron
- Minimum Temperature:
- 39.2
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 39.2 to 133 Deg F
- Type:
- LREVOLVE190
- Volts:
- 120V