50 lbs. Corosex Replacement Media
Corosex 50 lbs. Corosex Replacement Media
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Collection:
- Corosex
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Filter Media
- UL Listed:
- No