This product requires certification to purchase.

Hardness, Iron and pH Test Kit

Lancaster Water Group

Hardness, Iron and pH Test Kit

  • Fast #
  • Part #LHA62B
  • Item #2887030
  • Manufacturer Part #HA-62B
4.5 out of 5 Customer Rating
Brand image
Lancaster Water Group

Hardness, Iron and pH Test Kit

  • Fast #
  • Part #LHA62B
  • Item #2887030
  • Manufacturer Part #HA-62B
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CE Approved:
No
Depth:
6 in
Height:
5 in
Length:
6 in
NSF Certified:
No
UL Listed:
No
Weight:
.25 lb
Width:
6 in