1-1/4 in. Dual Gradient Double Pleated Cartridge
One™ 1-1/4 in. Dual Gradient Double Pleated Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High Flow Rate
- Extended Cartridge Life
Documents
Specifications
- Cartridge Type:
- Pleated
- Collection:
- One™
- Connection Size:
- 1-1/4
- Contaminant Removal:
- Sediment
- Diameter:
- 6-1/4 in
- Filter Life (Months):
- 24 mo
- Filtering Material:
- No
- Filtering System:
- Point of Entry
- Flow Rate:
- 30 gpm
- Height:
- 33 in
- IAPMO Listed:
- No
- Micron Rating:
- 50 Micron
- NSF Certified:
- No